
3M CANADA 314U-BOX WIRE CONN 22-14AWG WHI
Description
3M™ Scotchlok™ Insulation Displacement Connector 314U provides a dual element connection for dry environment applications. The connector is nylon insulated and used to connect 2 or 3 wires. It is self stripping and flame retardant.
Specifications
Brand Name | 3M | Sub Brand | Scotchlok™ |
Item Name | IDC Connector | Type | Self-Stripping, Fully Insulated |
Voltage Rating | 600 V | Number of Contacts | 3 |
Terminal Connection | Pigtail, In-Line, Tap | Cable Size | 22-14 AWG |
Contact Material | Brass | Contact Plating | Tin Plated |
Housing Material | Flame Retardant Nylon | Color | White |
Cable Type | Solid/Stranded | Insulation Outside Diameter | 0.155 in |
Dimensions | 0.95 in L x 0.92 in W | Temperature Range | 221 °F |
Standards | UL Listed, CSA Certified, RoHS Compliant | Application | For Low-Voltage Applications and used to Connect 2 or 3 Wires While Insulating the Connection |
UPC | 054007092322 |
Packages
500 - UNIT - (500) |