3M CANADA 567-BOX 3M™ Scotchlok™ Electrical IDC 567-BOX, Run and Tap, Flame Retardant, Brown
Description
Use 3M™ Scotchlok™ Electrical IDC 567 to electrically connect a wire end (tap) to a through (run) wire and insulate the connection. It has a maximum insulation O.D. diameter of 0.145 inches (3.68 mm), and a tap of 0.190 inches (4.82 mm). This product also features a run and operating temperature of 221°F (105°C). The suggested application tool for the 3M™ Scotchlok™ Electrical IDC 567 is the 3M™ Scotchlok™ Crimping Tool E-9BM.
Specifications
Brand Name | 3M | Sub Brand | Scotchlok™ |
Item Name | IDC Connector | Voltage Rating | 600 V |
Cable Size | 18 - 14 AWG Tap, 12 - 10 AWG Run | Color | Brown |
Temperature Range | 221 °F | Standards | UL Listed, CSA Certified |
UPC | 054007148876 |
Packages
1000 - UNIT - (1000) |