
3M CANADA 560-BOX 3M™ Scotchlok™ Insulation Displacement Electrical Tap Connector
Description
3M™ Scotchlok™ Electrical Insulation Displacement Connector electrically connects a (tap) wire end to a through (run) wire and insulates the connection. It is flame retardant and is used for tape and parallel splicing. This connector has a maximum insulation O.D. diameter of 0.145 inches (3.68 mm) and an operating temperature of 221 degrees Fahrenheit (105 degrees Celsius). The suggested application tool for this connector is the 3M™ Scotchlok™ Crimping Tool, E-9BM.
Specifications
Brand Name | 3M | Sub Brand | Scotchlok™ |
Item Name | IDC Connector | Voltage Rating | 600 V |
Cable Size | 18 - 16 AWG/14 AWG Stranded | Color | Light Blue |
Temperature Range | 221 °F | Standards | UL Listed, CSA Certified |
UPC | 054007008392 |
Packages
100 - UNIT - (100) |