3M CANADA 560-BULK 18-16AWG 3M™ Scotchlok™ Double Run or Tap Flame Retardant Electrical IDC 560-BULK, Light Blue
Description
Electrically connects a (tap) wire end to a through (run) wire and insulates the connection. Used for tap and parallel splicing. Flame retardant. Maximum insulation outer diameter of 0.145 inch (3.68 mm) and a operating temperature of 221°F (105°C). The suggested application tool for this connector is the E-9BM Crimping Tool.
Specifications
Brand Name | 3M | Sub Brand | Scotchlok™ |
Item Name | IDC Connector | Type | Double, Flame-Retardant |
Cable Size | 18-16 AWG Run/Tap | Housing Material | Plastic |
Color | Light Blue | Insulation Outside Diameter | 0.145 in |
Temperature Range | 221 °F | For Use With | E-9BM Crimping Tool |
UPC | 054007008408 |
Packages
5000 - UNIT - (5000) |