Abbotsford
wie3421002900

WIELAND ELECTRIC 34.210.0290.0 Wieland Pluggable Electro-installation 3-Pole Female Connector, Black

Price $41.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIELAND ELECTRIC
Manufacturer #:34.210.0290.0

Specifications

Brand Name Wieland Electric Item Name GST Pluggable Connector Kit
Voltage Rating 600 V Number of Positions 2
Wire Size 20-12 AWG Amperage Rating 20 A
Dimensions 10 m L

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok