![wie3421002910](/images/no-image-en.png)
WIELAND ELECTRIC 34.210.0291.0 3 Pole 20Amp 600V 20-12 AWG Wieland Electric Connector Kit
Description
Specifications
Brand Name | Wieland Electric | Item Name | GST Pluggable Connector Kit |
Voltage Rating | 600 V | Number of Positions | 3 |
Wire Size | 20-12 AWG | Amperage Rating | 20 A |
Dimensions | 5 m L |
Packages
1 - UNIT - 1 |