Abbotsford
panpoexkit1

PANDUIT POEXKIT1 1-Port Extender Kit

Price $1,433.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:POEXKIT1
Documents Documents

Description

The PoE Extenders shall deliver 10/100 Mbps full duplex data and shall deliver up to 50W PoE at lengths up to 2000 ft (610m) over standard 2 or 4-pair twisted-pair cable. The PoE Extenders shall reduce the additional costs and disruptions associated with other products or solutions.PoE extenders are best suited for providing power and 100Mbps data to IEEE 802.3af/at compliant devices such as cameras, VoIP phones, access card readers, PoE lights and others, at a distance beyond the standard 100m channel.This 1-Port Extender Kit includes:- 1 x POEXTX1 1-port transmitter box- 1 x POEXRX1 1-port receiver box- 1 x 60W, 55V power supply

Specifications

Brand Name Panduit Item Name PoE Extender Kit
Type PoE Extender Kit Number of Ports 1
Voltage Rating 55 V Color Black
Dimensions 1.98 in W Includes (1) POEXTX1 1-Port Transmitter Box, (1) POEXRX1 1-Port Receiver Box
Standards UL 60950-1, RoHS Compliant Application For Providing Power and 100 Mbps Data to IEEE 802.3 af at Compliant Devices Such as Cameras, VoIP Phones, Access Card Readers, PoE Lights and Others at a Distance Beyond the Standard 100 m Channel
UPC 613056578517

Packages

1 - UNIT - 1