PANDUIT CJ66UIWY 6-Position 6-Wire Mini-Com Mini-Jack Category 3 UTP Jack Module, Off White
Description
Category 3, 6-position, 6-wire USOC module.PRODUCT FEATURES:- Patented lead frame termination style ensures twists are maintained to within 1/2"- No punchdown tool required, optional termination tool (CJT-X) ensures conductors are fully terminated- Termination cap provides excellent strain relief; helps control cable bend radius and securely retains wires- Clear, removable termination cap provides easy troubleshooting- Terminate 4-pair 24 and 22 AWG 100 ohm solid unshielded twisted pair cable- Accept 6 and 8-position modular plugs without damage
Specifications
Brand Name | Panduit | Sub Brand | Mini-Com |
Item Name | UTP Jack Module | Type | 1 Port, 6 Wire |
Cable Type | Category 3 | Number of Positions | 6 |
Termination Style | Lead Frame | Color | Off White |
Cable Size | 22 AWG | Material | ABS |
Impedance | 100 O | Temperature Rating | -14 to 149 °F |
Dimensions | 0.61 in W x 1.37 in D x 0.72 in H | Standards | RoHS Compliant |
Application | For Consumer Electronics, Communications and Networking, Computers and Computer Peripherals, Industrial | UPC | 074983035274 |
Packages
1 - UNIT - 1 |