Abbotsford
klnvdv824650

KLEIN TOOLS VDV824-650 Strain Relief Boots for RJ45 Data Plugs, CAT5e/CAT6 Cable, 100-Pack

Price $14.99 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:VDV824-650

Description

Strain Relief Boots help keep connectors on Ethernet cable. For use with CAT5e and CAT6 cables. The boots come in an assortment of 5 colors to color code cables and protect the latch from damage. Available in a pack of 100.

Specifications

Brand Name Klein Tools Item Name Strain Relief Boot
Type RJ45 Cable Type Category 5e/Category 6
Color Assorted (Red/Blue/White/Black/Yellow) Material ABS Plastic
Dimensions 1.1 in L x 1/2 in W x 0.7 in H For Use With CAT5e and CAT6 Cables
UPC 092644583933

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok