HUBBELL HXJ5ELA25 8-Pos Hubbell XCELERATOR™ Jack, Category 5E, Uni, Light Almond, 25/Pack
Description
Hubbell Xcelerator category 5e jack. The XJ5e is the first modular jack to undergo extreme DTE Power testing to 4x the standard handling continuous DTE Power, exceeding the IEEE 802.3af standard without failure or any substantial increase in temperature. Supports 10/100/1000BASE-T applications with usable bandwidth of 190 MHz in the channel.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | Copper Work Area, Xcelerator™ |
Item Name | Category 5e Connector | Type | Standard |
Cable Type | Category 6, 5e, 3 | Termination Style | Insulation Displacement |
Contacts | Beryllium Copper | Color | Light Almond |
Voltage Rating | 1000 V RMS, 1414 VDC | Contact Resistance | 100 O |
Finish | Smooth | Insertion Loss | Per TIA |
Mounting Type | Keystone | Standards | ANSI/TIA-568-C.2 |
Application | For Telephone and Data Distribution Jack | UPC | 662620285474 |
Packages
1 - UNIT - 1 |