HUBBELL NSJ5EBK Hubbell® NETSELECT® Modular Voice/Data Jack, Category 5e, Black
Description
NETSELECT® Voice/data jack provide for a wide range of applications ranging from high performance data demands of Category 6 and Category 5e, to voice grade jacks. Easy to terminate angled wiring towers.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | Netselect® |
Item Name | Voice/Data Modular Jack | Type | Universal A/B, Standard |
Cable Type | Category 5e | Number of Positions | 8 |
Termination Style | 110 Punchdown | Contacts | Phosphor Bronze with 100 µin Tin Over Plating |
Color | Black | Voltage Rating | 1000 V RMS, 1414 VDC |
Contact Resistance | Per TIA | Finish | Smooth |
Insertion Loss | Per TIA | Mounting Type | Screw |
Temperature Rating | -40 to -75 °C | Environmental Conditions | Indoor Dry Unless Protected by Additional Means |
Standards | ANSI/TIA-568-C.2, UL Listed | Application | For Data Connection |
UPC | 883778500114 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |