![onqwp3475be50](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331969321.jpg?preset=medium)
PASS & SEYMOUR WP3475BE50 Cat 5e Quick Connect RJ45 Keystone Insert (50/Pack), Blue
Description
FEATURES AND BENEFITS:• RoHS Compliant• Easily terminate all four pairs using the Legrand Punch & Go Tool (AC3400)• RJ45 Inserts can be terminated with any 110 punchdown tool• Exceeds EIA/TIA 568A/B Cat 5e Performance Specifications• Cat5 Cable Rating: Cat5e• Humidity: 93% Maximum Noncondensing• Material: High Impact Plastic• Operating Temperature (Celsius): -10°C to 60°C• Performance Rating: Meets TIA/EIA-568-B.2-1 Cat.6 Short Link requirements• Product Fits Into: Keystone Cutout• Storage Temperature: -40°C to 70°C
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Keystone Insert | Type | Quick Connect, RJ45 Female |
Cable Type | Category 5e | Termination Style | 8P8C |
Color | Blue | Material | Plastic |
Temperature Rating | 10 to 60 °C | Dimensions | 0.665 in W x 1.18 in D x 0.87 in H |
Environmental Conditions | 93% Maximum Non-Condensing Humidity, 40 to 70° C Storage | Standards | RoHS Compliant, EIA/TIA 568A/B, CAN/CSAC22.2 No. 182.41990, CSA Certified, ANSI/UL 1863, UL Listed |
Application | Residential | UPC | 804428064954 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 432 - SKID - 432 |