![onqwp3475gn](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331976586.jpg?preset=medium)
PASS & SEYMOUR WP3475GN Cat 5e Quick Connect RJ45 Keystone Insert, Green
Description
FEATURES AND BENEFITS:• RoHS Compliant• Easily terminate all four pairs using the Legrand Punch & Go Tool (AC3400)• RJ45 Inserts can be terminated with any 110 punchdown tool• Exceeds EIA/TIA 568A/B Cat 5e Performance Specifications• Cat5 Cable Rating: Cat5e• Humidity: 93% Maximum Noncondensing• Material: High Impact Plastic• Operating Temperature (Celsius): -10°C to 60°C• Performance Rating: Meets TIA/EIA-568-B.2-1 Cat.6 Short Link requirements• Product Fits Into: Keystone Cutout• Storage Temperature: -40°C to 70°C
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Keystone Insert | Type | RJ45 Female |
Cable Type | Category 5E | Number of Positions | 8 |
Termination Style | 8P8C | Color | Green |
Number of Contacts | 8 | Contact Resistance | 20 (max, spring wire contact) m-ohms |
Material | High Impact Flame Retardant Plastic | Finish | Plastic |
Insertion Loss | 0.01 to 0.4 (typical) dB | Temperature Rating | -10 to 60 °C |
Dimensions | 0.665 in W x 1.18 in D x 0.87 in H | Environmental Conditions | 93% Maximum Non-Condensing |
Standards | TIA/EIA-568-B.2-1, CSA Certified, CAN/CSAC22.2 No. 182.41990, ANSI/UL 1863 | Application | Residential |
UPC | 804428054313 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 60 - UNIT - 60 |