![onqwp3475wh50](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331974547.jpg?preset=medium)
PASS & SEYMOUR WP3475WH50 Cat 5e Quick Connect RJ45 Keystone Insert (50/Pack), White
Description
FEATURES AND BENEFITS:• RoHS Compliant• Easily terminate all four pairs using the Legrand Punch & Go Tool (AC3400)• RJ45 Inserts can be terminated with any 110 punchdown tool• Exceeds EIA/TIA 568A/B Cat 5e Performance Specifications• Cat5 Cable Rating: Cat5e• Humidity: 93% Maximum Noncondensing• Material: High Impact Plastic• Operating Temperature (Celsius): -10°C to 60°C• Performance Rating: Meets TIA/EIA-568-B.2-1 Cat.6 Short Link requirements• Product Fits Into: Keystone Cutout• Storage Temperature: -40°C to 70°C
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Keystone Insert | Type | RJ45 Female |
Cable Type | Category 5E | Number of Positions | 8 |
Contacts | Spring Wire 50 µin 24K Hard Gold over 70-100 µin Nickel | Color | White |
Cable Size | 24-22 AWG | Number of Contacts | 8 |
Voltage Rating | 1000 V | Contact Resistance | 20 MO |
Material | High Impact Flame Retardant Plastic | Finish | Smooth |
Insertion Loss | 0.01 to 0.4 dB | Insulation Resistance | 500 MO at 100 VDC |
Plug Retention Force | 50 N | Temperature Rating | 14 - 140 °F |
Dimensions | 0.76 x 0.67 x 1.18 in | Environmental Conditions | 0 - 93% Relative Humidity, Non-Condensing, Flame-Retardant Plastic UL 94V-0 |
Standards | CSA Certified, cULus Listed, RoHS Compliant, ANSI/UL 1863 Listed | Application | For Residential use |
UPC | 804428054658 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 360 - SKID - 360 |