LEVITON MANUFACTURING OF CANADA 5EHOM-RI5 Cat5e Leviton HOME 5e T568A Wiring Snap-In Jack, Ivory
Description
The HOME 5e™ jack provides network connections for CAT 5e UTP structured cabling systems in residential applications. The connectors support high megabit applications such as Gigabit Ethernet and 622 Mbps ATM. For use in residential applications. Individual port configurability allows specification flexibility. Robust one-piece lead-frame design.
Specifications
Brand Name | Leviton | Sub Brand | Home 5e, QuickPort |
Item Name | Category 5e Connector | Type | Fire-Retardant, Narrow Body, Robust 1-Piece Lead-Frame Design |
Termination Style | IDC, A/B | Contacts | Phosphor Bronze |
Color | Ivory | Mounting Type | Surface, Flush |
Dimensions | 0.63 in W x 1.18 in D x 0.58 in H | Environmental Conditions | Flammability (Rated V-0 per UL94) |
Standards | TIA-568-C, cULus Listed, FCC Part 68 Compliant | Application | For Residential |
UPC | 078477480359 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |