LEVITON MANUFACTURING OF CANADA 5EHOM-RT5 Cat5e Leviton HOME 5e T568A Wiring Snap-In Jack, Light Almond
Description
The HOME 5e™ jack provides network connections for CAT 5e UTP structured cabling systems in residential applications. The connectors support high megabit applications such as Gigabit Ethernet and 622 Mbps ATM. For use in residential applications. Individual port configurability allows specification flexibility. Robust one-piece lead-frame design.
Specifications
Brand Name | Leviton | Sub Brand | Home 5e, QuickPort |
Item Name | Category 5e Jack Connector | Type | Home 5e Quickport Connector |
Cable Type | Category 5e | Termination Style | IDC |
Contacts | Phosphor Bronze | Color | Light Almond |
Mounting Type | Surface, Flush | Dimensions | 0.63 in W x 1.18 in D x 0.58 in H |
Environmental Conditions | Flammability (Rated V-0 per UL94) | For Use With | T568a Wiring |
Standards | TIA-568-C, cULus Listed, FCC Part 68 Compliant | Application | For Residential |
UPC | 078477480410 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |