LEVITON MANUFACTURING OF CANADA 5EHOM-RW5 Leviton HOME 5e Snap-In Jack T568A Wiring, White
Description
The HOME 5e™ jack provides network connections for CAT 5e UTP structured cabling systems in residential applications. The connectors support high megabit applications such as Gigabit Ethernet and 622 Mbps ATM. For use in residential applications. Individual port configurability allows specification flexibility. Robust one-piece lead-frame design.
Specifications
Brand Name | Leviton | Sub Brand | Home 5e, QuickPort |
Item Name | Cat 5e Cable Connector | Type | Lead-Frame Design |
Cable Type | Category 5E | Termination Style | IDC, A/B |
Color | White | Material | Phosphor Bronze |
Mounting Type | Surface, Flush | Dimensions | 0.63 in W x 1.18 in D x 0.58 in H |
Environmental Conditions | UL 94 Requirements, V0 Rated Flammability | For Use With | T568 Cable |
Standards | TIA-568-C, cULus Listed, FCC Part 68 Compliant | Application | Residential |
UPC | 078477480373 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |