Abbotsford
lev5etlsre5

LEVITON MANUFACTURING OF CANADA 5ETLS-RE5 HOME 5e Tool-Free Connector, Black

Inventory
Unavailable for order
Manufacturer:LEVITON
Manufacturer #:5ETLS-RE5

Description

The HOME 5e Tool-Free Connector is designed to be used with all Leviton QuickPort products. The connector supports high megabit applications such as Gigabit Ethernet. The connector features fast tool-free termination in residential applications.The HOME 5e Tool-Free Connector Tool-Free Connector shall allow wire termination by aligning wires into their proper channels and pinching the connector together. The wiring color code shall follow T568A scheme, displayed on a label on the connector. The connector body shall be made of fire-retardant plastic with a flammability rating of 94V-0. It shall be compliant with TIA-568-C and FCC part 68, and have cULus certification.FEATURES:- T568A wiring- Narrow connector allows high port density in a small area- Performance supports high megabit and shared-sheath applications- No punchdown tool required for termination

Specifications

Brand Name Leviton Sub Brand Home 5e
Item Name Category 5e Jack Tool-Free Connector Cable Type Category 5e
Termination Style 110 IDC, Snap-In Contacts Phosphor Bronze
Color Black Finish Tin Plated
Mounting Type Surface/Flush Dimensions 0.64 in W x 1.46 in D x 0.58 in H
Environmental Conditions UL 94 Requirements, V0 Rated Flammability Standards TIA-568-C, cULus Listed, FCC Part 68 Compliant
Application Residential UPC 078477496114

Packages

1 - UNIT - 1 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok