![lev5etlsrw5](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11536002.jpg?preset=medium)
LEVITON MANUFACTURING OF CANADA 5ETLS-RW5 Leviton Jack Cat5e snap-in tool free T568a wiring, White
Description
The HOME 5e™ tool-free jack is designed to be used with all Leviton QuickPort® products. The connector supports high megabit applications such as Gigabit Ethernet. The connector features fast tool-free termination in residential applications. No punch down tool required for termination.
Specifications
Brand Name | Leviton | Sub Brand | Home 5e |
Item Name | Category 5e Jack Tool-Free Connector | Cable Type | Category 5e |
Termination Style | 110 IDC, Snap-In | Contacts | Phosphor Bronze |
Color | White | Finish | Tin Plated |
Mounting Type | Surface/Flush | Dimensions | 0.64 in W x 1.46 in D x 0.58 in H |
Environmental Conditions | UL 94 Requirements, V0 Rated Flammability | Standards | TIA-568-C, cULus Listed, FCC Part 68 Compliant |
Application | Residential | UPC | 078477495957 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |