![lev5g108bl5](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/394499753.jpg?preset=medium)
Cat5e Leviton® QuickPort Connector, Blue
Description
QuickPort® GigaMax® 5e CAT 5e connector for high-speed data applications.
Specifications
Brand Name | Leviton | Sub Brand | GigaMax®, QuickPort, QuickPack |
Item Name | Category 5e UTP Jack | Type | CAT 5e Quickport Connector |
Cable Type | Category 5e | Number of Positions | 8 |
Contacts | Phosphor Bronze | Color | Blue |
Number of Contacts | 8 | Mounting Type | Wallplate, Panel |
Dimensions | 0.64 in W x 1.17 in D x 0.89 in H | Environmental Conditions | Flammability (Rated V-0 per UL94) |
Standards | ANSI\TIA-568-C.2, cULus Listed, TIA-1096-A, CSA Certified | Application | Commercial |
UPC | 078477203040 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |