![lev5g108re5](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/394499776.jpg?preset=medium)
GigaMax® Cat 5e UTP QuickPort® Connector, Black
Description
Category 5 Connector shall meet or exceed the requirements for Category 5e described in the ANSI/TIA-568-C.2 specifications. The connector shall have the ability to support high megabit and shared-sheath applications, The connector shall provide a ledge directly adjacent to the 110-style termination against which the wires can be directly terminated and cut in one action by the installer. Individual port configurability allows specification flexibility, Robust one-piece lead-frame design.
Specifications
Brand Name | Leviton | Sub Brand | GigaMax®, QuickPort |
Item Name | Cat 5e Cable Connector | Type | RJ45 |
Cable Type | Category 5E | Number of Positions | 8 |
Termination Style | 110 | Color | Black |
Number of Contacts | 8 | Material | Phosphor Bronze |
Mounting Type | Wallplate, Panel | Dimensions | 0.68 in W x 1.44 in D x 0.885 in H |
Environmental Conditions | UL 94 Requirements, V0 Rated Flammability | For Use With | Round Cables |
Standards | cULus Listed, CSA Certified, ANSI/TIA-568-C.2, TIA-1096-A | Application | Commercial |
UPC | 078477170472 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |