![lev5g108ro5](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/394499780.jpg?preset=medium)
GigaMax® Cat 5e UTP QuickPort® Connector, Orange
Description
GigaMax® CAT 5e connector features robust one-piece lead-frame design. Performance supports high megabit and shared-sheath applications. Dual wiring code label allows connector to be wired to either T568A or T568B. Individual port configurability allows specification flexibility. The connector shall provide a ledge directly adjacent to the 110-style termination against which the wires can be directly terminated and cut in one action by the installer
Specifications
Brand Name | Leviton | Sub Brand | GigaMax®, QuickPort |
Item Name | Connector | Type | Narrow Body, Robust 1-Piece Lead-Frame Design |
Cable Type | Category 5E | Number of Positions | 8 |
Contacts | Phosphor Bronze | Color | Orange |
Number of Contacts | 8 | Mounting Type | Wallplate, Panel |
Dimensions | 0.64 in W x 1.17 in D x 0.89 in H | Environmental Conditions | UL 94 Requirements, V0 Rated Flammability |
Standards | ANSI/TIA-568-C.2, cULus Listed, TIA-1096-A, CSA Certified | Application | For Commercial |
UPC | 078477170502 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |