![lev5g108rw5](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/394499785.jpg?preset=medium)
LEVITON MANUFACTURING OF CANADA 5G108-RW5 GigaMax Cat 5e QuickPort Jack, White
Description
The GigaMax Category 5e UTP QuickPort Jack is designed to be used with any Category 5e UTP structured cabling system. The modular jack features a one-piece narrow design that supports high port density in a small area, and is ideal for use in residential, MDU, and high megabit applications.FEATURES:- Dual wiring code label allows jack to be wired to either T568A or T568B - Individual port configurability allows specification flexibility - Robust one-piece lead-frame design - Narrow jack allows high port density in a small area - Performance supports high megabit and shared-sheath applications
Specifications
Brand Name | Leviton | Sub Brand | GigaMax®, QuickPort |
Item Name | Cat 5e Cable Connector | Type | RJ-45, Permanently Laser-Engraved, Fire-Retardant |
Cable Type | Category 5E | Number of Positions | 8 |
Termination Style | 110 | Color | White |
Number of Contacts | 8 | Material | Phosphor Bronze |
Mounting Type | Wallplate, Panel | Dimensions | 0.64 in W x 1.17 in D x 0.89 in H |
Environmental Conditions | UL 94 Requirements, V0 Rated Flammability | For Use With | Round Cable |
Standards | ANSI/TIA-568-C.2, cULus Listed, TIA-1096-A, CSA Certified | Application | Commercial |
UPC | 078477170328 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |