![lev5g110rl5](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/394499820.jpg?preset=medium)
eXtreme® Cat 5e Component-Rated UTP QuickPort® Connector, Blue
Description
GigaMax® 5e+ CAT 5e Connector is designed to be used with all Leviton QuickPort® compatible products. The connector includes Levitons patented retention force technology which promotes consistent performance over the life of the system. It includes unique pair separation towers allowing for quicker and easier terminations. The connector is in a 180 degree configuration with the punch field in the back, allowing for rear termination, Dual-layer T568B/T568A wiring label simplifies punchdown, Terminates 26-22 AWG solid conductors.
Specifications
Brand Name | Leviton | Sub Brand | Extreme, GigaMax®, QuickPort |
Item Name | Cat 5e Cable Connector | Type | RJ-45, Permanently Laser-Engraved, Fire-Retardant |
Cable Type | Category 5E | Number of Positions | 8 |
Termination Style | LSA | Color | Blue |
Cable Size | 22-26 AWG | Number of Contacts | 8 |
Material | High Quality Copper Alloy | Finish | Gold, Nickel Plated |
Mounting Type | Wallplate, Panel | Dimensions | 0.64 in W x 1.21 in D x 0.89 in H |
Environmental Conditions | UL 94 Requirements, V0 Rated Flammability | For Use With | Round Cable |
Standards | ANSI/TIA-568-C.2, ISO/IEC 11801, ANSI/TIA-1096-A (Formerly FCC Part 68), cULus Listed, CSA Certified | Application | Commercial |
UPC | 078477177075 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |