eXtreme® Cat 5e Component-Rated UTP QuickPort® Connector, Orange
Description
Levitons GigaMax® 5e+ CAT 5e connector is designed to be used with all Leviton QuickPort® compatible products. It includes unique pair separation towers allowing for quicker and easier terminations. The connector is in a 180° configuration with the punch field in the back, allowing for rear termination. Dual-layer T568B/T568A wiring label simplifies punch down. The connector shall provide a cutting ledge directly adjacent to the 110-style IDCs against which the wires can be directly terminated and cut in one action.
Specifications
Brand Name | Leviton | Sub Brand | GigaMax® |
Item Name | Category 5e Connector | Type | CAT 5e+ Quickport Connector |
Cable Type | Category 5e+ | Number of Positions | 8 |
Contacts | High Quality Copper-Based Alloy Plated with 50 µin of Gold Over 100 µin of Nickel | Color | Orange |
Number of Contacts | 8 | Mounting Type | Wallplate/Panel |
Dimensions | 0.64 in W x 1.21 in D x 0.89 in H | Environmental Conditions | Flammability (Rated V-0 per UL94) |
Standards | ANSI 8/TIA-568-C.2, ISO/IEC 11801, ANSI/TIA-1096-A, cULus Listed, CSA Certified | Application | Commercial |
UPC | 078477177068 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |