![pancj5e88tgbu](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/198824381.jpg?preset=medium)
PANDUIT CJ5E88TGBU 8-Position 8-Wire Mini-Com® TX5e™ UTP Jack Module, Blue
Description
Mini-Com® TX5e™ UTP Jack Modules are a component of the TX5500™ UTP Copper Cabling System. This end-to-end system provides Gigabit Ethernet performance with usable bandwidth beyond 100 MHz. With certified performance to the ANSI/TIA-568-C.2 Category 5e and ISO 11801 Class D standards, this system will support the following applications:• Ethernet 10BASE-T, 100BASE-T (Fast Ethernet), 1000BASE-T (Gigabit Ethernet)• 155 Mb/s ATM, 622 Mb/s ATM• Token ring 4/16• Voice/data systems• Voice over Internet Protocol (VoIP)
Specifications
Brand Name | Panduit | Sub Brand | Mini-Com |
Item Name | Cat 5e UTP Jack Module | Type | RJ45, Unshielded |
Cable Type | Category 5E | Number of Positions | 8 |
Termination Style | Insulation Displacement | Color | Blue |
Number of Contacts | 8 | Material | ABS |
Dimensions | 0.58 in W x 1.24 in D x 0.64 in H | For Use With | Round and Solid Cables |
Standards | Exceeds Channel and Component Requirements of ANSI/TIA-568.2-D and ISO 11801 Standards for the Respective Category, Meets IEC 60603-7, Supports 2500 Connection Cycles with IEEE 802.3af / 802.3at and 802.3bt Type 3 and Type 4, UL 1863 and UL 2043 and RoHS | Application | Unshielded |
UPC | 074983395248 |
Packages
1 - UNIT - 1 | 50 - UNIT - (50) |