![pannk5e88mbly](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/298411492.jpg?preset=medium)
PANDUIT NK5E88MBLY 8-Position 8-Wire NetKey® Category 5e Leadframe Jack Module, Black
Description
Category 5e, 8-position, 8-wire, keystone leadframe jack module. Black.Category 5e/Class D, 8-position keystone UTP jack module shall terminate unshielded twisted 4-pair, 22 – 24 AWG, 100 ohm cable without the use of a punchdown tool. Optional tool ensures conductors are fully terminated. Universal label is color-coded T568A and T568B wiring schemes.Applications include:• Ethernet 10BASE-T, 100BASE-T (Fast Ethernet), and 1000BASE-T (Gigabit Ethernet)• 155 Mb/s ATM, 622 Mb/s ATM, 1.2 Gb/s ATM• Token Ring 4/16• Voice over internet protocol (VoIP)
Specifications
Brand Name | Panduit | Sub Brand | NetKey |
Item Name | Jack Module | Type | RJ-45, Unshielded, Lead Frame |
Cable Type | Category 5E | Number of Positions | 8 |
Termination Style | Crimp | Color | Black |
Cable Size | 22-24 AWG | Number of Contacts | 8 |
For Use With | Flat, Round and Solid Core Cable | Standards | ANSI/TIA-568-C.2, cULus Listed, TIA-1096-A, CSA Certified |
Application | Unshielded | UPC | 074983054978 |
Packages
1 - UNIT - 1 | 25 - UNIT - (25) |