Abbotsford
pannk5e88mbuy

PANDUIT NK5E88MBUY 8-Position 8-Wire NetKey® Category 5e Leadframe Jack Module, Blue

Price $10.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:NK5E88MBUY
Documents Documents

Description

Category 5e, 8-position, 8-wire, keystone leadframe jack module. Blue.Category 5e/Class D, 8-position keystone UTP jack module shall terminate unshielded twisted 4-pair, 22 – 24 AWG, 100 ohm cable without the use of a punchdown tool. Optional tool ensures conductors are fully terminated. Universal label is color-coded T568A and T568B wiring schemes.Applications include:• Ethernet 10BASE-T, 100BASE-T (Fast Ethernet), and 1000BASE-T (Gigabit Ethernet)• 155 Mb/s ATM, 622 Mb/s ATM, 1.2 Gb/s ATM• Token Ring 4/16• Voice over internet protocol (VoIP)

Specifications

Brand Name Panduit Sub Brand NetKey
Item Name Cat 5e Jack Module Type RJ45, Lead frame, Unshielded
Cable Type Category 5E Number of Positions 8
Termination Style Crimp Color Blue
Cable Size 24 - 22 AWG Number of Contacts 8
For Use With Round, Flat and Solid Core Copper Cables Application Unshielded
UPC 074983054985

Packages

1 - UNIT - 1 25 - UNIT - (25)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok