![pannkp5e88mwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/298411649.jpg?preset=medium)
PANDUIT NKP5E88MWH 8-Position 8-Wire NetKey® Category 5e Component-Rated Punchdown Jack Module, White
Description
Category 5e, 8-position, 8-wire, keystone punchdown jack module. White.Category 5e/Class D 8-position, industry standard keystone jack module terminates 4-pair, 22 – 26 AWG, 100 ohm unshielded pair cable. Jack module uses a punchdown tool to properly and securely terminate each conductor for optimum performance. The jack module contains a color coded label for T568A and T568B wiring schemes. A retention cap provides additional strain relief.
Specifications
Brand Name | Panduit | Sub Brand | NetKey |
Item Name | Cat 5e Jack Module | Type | RJ45, Punchdown, Unshielded |
Cable Type | Category 5E | Number of Positions | 8 |
Termination Style | Crimp | Color | White |
Number of Contacts | 8 | For Use With | Copper Cables |
Application | Unshielded | UPC | 074983097135 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |