![hubhxj6or](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/139395731.jpg?preset=medium)
HUBBELL HXJ6OR 8-Pos Hubbell XCELERATOR™ Jack, Category 6, Uni, Orange
Description
XCELERATOR™ NEXTSPEED® universal modular jack with high impact thermoplastic housing, lexan stuffer cap and polypropylene dust cover. Designed to deliver headroom beyond 500 MHz for dependable multi-gigabit ethernet applications. Universal Hubbell keystone design fits into all Hubbell iSTATION™ and Delivery Plus™ products. Termination towers provide easy pair splitting, simple lacing and fast punch-down.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | Copper Work Area, NextSpeed®, Xcelerator™ |
Item Name | Category 6 USOC Keystone Jack | Type | Standard |
Cable Type | Category 6, 5e, 3 | Termination Style | Universal, Insulation Displacement |
Contacts | Beryllium Copper | Color | Orange |
Voltage Rating | 1000 V RMS, 1414 VDC | Contact Resistance | 100 O |
Material | Thermoplastic | Finish | Smooth |
Insertion Loss | Per TIA | Temperature Rating | Per TIA |
Environmental Conditions | Indoor Dry unless Protected by Additional Means | Standards | TIA/EIA-568 |
Application | Telephone and Data Distribution Jack | UPC | 662620825366 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |