![hubhxj6or25](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/139395731.jpg?preset=medium)
HUBBELL HXJ6OR25 8-Pos Hubbell XCELERATOR™ Jack, Category 6, Uni, Orange, 25/Pack
Description
XCELERATORâ„¢ Category 6 modular jacks deliver unmatched component performance. The XJ6 is the first modular jack to undergo extreme DTE Power testing to 4x the standard handling continuous DTE power, exceeding the IEEE 802.3af standard without failure or any substantial increase in temperature providing a migration path to PoE+ (30 to 60 W). Centre balanced to Category 6 plug specifications. Headroom beyond 500 MHz (channel). IDC pair splitting tower allows for minimum disruption to cable twist. Exclusive 1-punch termination tool reduces termination time by 75%. Compatible with standard 110 termination tools. Universal keystone mounting.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | Copper Work Area, Xcelerator™ |
Item Name | Category 6 USOC Keystone Jack | Type | Standard |
Cable Type | Category 6, 5e, 3 | Number of Positions | 8 |
Termination Style | A/B Universal, Insulation Displacement | Contacts | Beryllium Copper |
Color | Orange | Voltage Rating | 1000 V RMS, 1414 VDC |
Contact Resistance | 100 O | Finish | Smooth |
Insertion Loss | Per TIA | Temperature Rating | Per TIA |
Environmental Conditions | Indoor Dry Unless Protected by Additional Means | Standards | ANSI/TIA-568-C.2 |
Application | Telephone and Data Distribution Jack | UPC | 662620825373 |
Packages
1 - UNIT - 1 |