Abbotsford
hubhxj6al25

HUBBELL HXJ6AL25 8-Pos Hubbell XCELERATOR™ Jack, Category 6, Uni, Almond, 25/Pack

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:HXJ6AL25

Description

XCELERATOR™ Category 6 modular jacks (XJ6) deliver unmatched component performance. The XJ6 is the first modular jack to undergo extreme DTE Power testing to 4x the standard handling continuous DTE power, exceeding the IEEE 802.3af standard without failure or any substantial increase in temperature providing a migration path to PoE+ (30-60 Watts). The XJ6 supports today's network convergence protocols by delivering maximum bandwidth and extended reliability for all LAN, multimedia, IP-Video and PoE (Power over Ethernet) applications such as VoIP. The QuickLace™ termination process combined with the exclusive 1-Punch tool delivers the fastest termination in the structured cabling industry. The innovative combination reduces termination time by 75% and provides a consistent termination every time. The XJ6 easily installs into all Hubbell iSTATION™ products, including rear-loading plates, front-loading modules and frames. XCELERATOR™ jacks can be used in multimedia configurations with the AV connectors customizing all workstations, consolidation points and telecommunication closets.

Specifications

Brand Name Hubbell Premise Wiring Sub Brand Copper Work Area, Xcelerator™
Item Name Category 6 Connector Type Standard
Cable Type Category 6, 5e, 3 Termination Style Insulation Displacement
Contacts Beryllium Copper Color Brown
Voltage Rating 1000 V RMS, 1414 VDC Contact Resistance 100 O
Finish Smooth Insertion Loss Per TIA
Mounting Type Keystone Standards ANSI/TIA-568-C.2
Application For Telephone and Data Distribution Jack UPC 662620204673

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok