![hubhxj6la25](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/525991947.jpg?preset=medium)
HUBBELL HXJ6LA25 8-Pos Hubbell XCELERATOR™ Jack, Category 6, Uni Liquitight, Light Almond, 25/Pack
Description
NEXTSPEED® Hubbell Xcelerator jack designed to deliver headroom beyond 500 MHz for dependable. Multi-gigabit EtherNet applications. NEXTSPEED's extended bandwidth provides reliability with zero bit error rate performance for today's high speed digital communications.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | Copper Work Area, Xcelerator™ |
Item Name | Category 6 Connector | Type | Xcelerator Category 6, 5e, 3 and USOC Jacks |
Cable Type | Category 6, 5e, 3 | Termination Style | Insulation Displacement |
Contacts | Beryllium Copper | Color | Light Almond |
Voltage Rating | 1000 V RMS, 1414 VDC | Contact Resistance | 100 O |
Finish | Smooth | Insertion Loss | Per TIA |
Mounting Type | Keystone | Standards | ANSI/TIA-568-C.2 |
Application | For Telephone and Data Distribution Jack | UPC | 662620285467 |
Packages
1 - UNIT - 1 |