![onqwp3452whv1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/347981592.jpg?preset=medium)
PASS & SEYMOUR WP3452WHV1 RJ45 Cat 6 Coupler Keystone Insert, White
Description
The Cat 6 RJ45 Keystone Coupler couples two high-speed network cables. The female to female coupler meets the EIA/TIA 568A Category 6 specifications.
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Category 6 Coupler | Type | Female, RJ45 |
Cable Type | Category 6 | Color | White |
Material | High Impact Flame Retardant Plastic | Environmental Conditions | 0 - 93% Relative Humidity, Non-Condensing |
Standards | ANSI/UL 1863, CSA Certified, cULus Listed, Flame-Retardant Plastic UL 94V-0, RoHS Compliant | Application | For Residential Applications |
UPC | 804428065968 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |