![onqwp3460la](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331987246.jpg?preset=medium)
PASS & SEYMOUR WP3460LA Cat 6 RJ45 Keystone Connector, Light Almond
Description
This high quality insert is for use in all Keystone Wall Plates.FEATURES AND BENEFITS:• RoHS Compliant• Creates an Ethernet port• Connects to Cat5, Cat5e, or Cat6 cables terminated with RJ-45 plugs Rear retention caps ensure secure wire termination• Vertical design for easy punchdown termination• T658A and T568B wiring labels included• Meets Category 6 described in TIA/EIA-568-B.2• Insertion and extraction life is 750 Cycles Min• Jack housing is high-impact, flame resistant plastic, UL 94V-0• Spring wire is phosphor bronze alloy plated with 50 micro-inch of gold over 100 micro-inches of nickel
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Category 6 Keystone Insert | Type | RJ45 |
Cable Type | Category 6 | Termination Style | Female, IDC |
Contacts | Phosphor Bronze Alloy-Plated with 50 µin of Gold over 100 µin of Nickel | Color | Light Almond |
Cable Size | 24-22 AWG | Voltage Rating | 1000 V |
Amperage Rating | 1.5 A | Contact Resistance | 20 mO |
Material | Thermoplastic | Finish | Thermoplastic |
Insertion Loss | 0.01 - 0.4 dB | Insulation Resistance | 10 MO Minimum |
Mounting Type | Keystone | Plug Insertion Life | 700 Mating Cycles |
Plug Retention Force | 30 lb | Temperature Rating | 14 - 140 °F |
Environmental Conditions | 0 - 93% Humidity | Standards | ANSI/UL 1863, CSA Certified, cULus Listed, RoHS Compliant, UL 94V-0 Flammability Rating |
Application | For Residential Use | UPC | 804428024378 |
Packages
20 - UNIT - (20) | 120 - SKID - 120 | 8640 - SKID - 8640 |