Abbotsford
onqwp3460re

PASS & SEYMOUR WP3460RE Cat 6 RJ45 Keystone Connector, Red

Price $9.75 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:WP3460RE
Documents Documents

Description

This high quality insert is for use in all Keystone Wall Plates.FEATURES AND BENEFITS:• RoHS Compliant• Creates an Ethernet port• Connects to Cat5, Cat5e, or Cat6 cables terminated with RJ-45 plugs Rear retention caps ensure secure wire termination• Vertical design for easy punchdown termination• T658A and T568B wiring labels included• Meets Category 6 described in TIA/EIA-568-B.2• Insertion and extraction life is 750 Cycles Min• Jack housing is high-impact, flame resistant plastic, UL 94V-0• Spring wire is phosphor bronze alloy plated with 50 micro-inch of gold over 100 micro-inches of nickel

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Module Type RJ45 Female Cat 6 Keystone Insert
Color Red Contact Resistance 20 mO
Material Plastic Finish Thermoplastic
Insertion Loss 0.01 to 0.4 (typical) dB Insulation Resistance 10 MO
Temperature Rating 14 - 140 ®F Environmental Conditions 0 - 93%
Standards CSA, cULus, RoHS, ANSI/UL 1863, Flame-Retardant Plastic UL 94V-0 Application Residential Applications
UPC 804428024446

Packages

20 - UNIT - (20) 120 - SKID - 120 8640 - SKID - 8640
This website uses cookies to ensure you get the best experience on our website. Read more
Ok