![onqwp3476iv](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331978958.jpg?preset=medium)
PASS & SEYMOUR WP3476IV Cat 6 Quick Connect RJ45 Keystone Insert, Ivory
Description
FEATURES AND BENEFITS:• RoHS Compliant• Easily terminate all four pairs using the Legrand Punch & Go Tool (AC3400)• RJ45 Inserts can be terminated with any 110 punchdown tool• Exceeds EIA/TIA 568A/B Cat 6 Performance Specifications• Humidity: Max Noncondensing 93%• Material: Phosphor Bronze Alloy• Mounting: Wallplate or Strap• OhmValue: Contact Resistance: Spring Wire - 20 milliohm max, IDC - 2.5 milliohm max• Operating Temperature (Celsius): -10°C to 60°C• Storage Temperature: -40°C to 70°C• Wire Gauge: 22 - 24 AWG• Receptacle Type: RJ45 Female• Number Of Receptacles: 1• Finish: 50 microinches 24K Hard Gold over 70-100 microinches Nickel• Pair Count: 4• Termination: via Punchdown Tool• Connection Type: 8P8C• Type: Keystone Insert• Input Plug Type: RJ45 Male
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Category 6 Keystone Connector | Type | RJ45, Female |
Cable Type | Category 6 | Number of Positions | 8 |
Termination Style | A/B Quick Connect | Contacts | Spring Wire 50 µin 24K Hard Gold over 70 - 100 µin Nickel |
Color | Ivory | Cable Size | 22 - 24 AWG |
Number of Contacts | 8 | Voltage Rating | 1000 V |
Contact Resistance | 2.5 MO | Material | Phosphor Bronze, High Impact Flame-Retardant Plastic Housing |
Finish | Smooth, Sn Alloy Plated, Gold and Nickel Plated Spring Wire | Insertion Loss | 0.2 (at 100 MHz) dB |
Insulation Resistance | 500 mO at 100 VDC | Plug Retention Force | 50 N |
Temperature Rating | 14 - 140 °F | Dimensions | 0.76 x 0.67 x 1.18 in |
Environmental Conditions | 0 - 93% RH Non-Condensing | Standards | ANSI/TIA-568-C.2 |
Application | Residential | UPC | 804428036760 |
Packages
10 - UNIT - (10) | 60 - UNIT - 60 | 5040 - SKID -5040 |