![onqwp3560be](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331978875.jpg?preset=medium)
PASS & SEYMOUR WP3560BE Snap & Go Cat 6 Keystone Connector, Blue
Description
Save time and money on the jobsite with the new Snap and Go Cat 5e Keystone Connector. Never worry about not having a punchdown tool again with this amazing self terminating connector.FEATURES AND BENEFITS:• RoHS Compliant• Wire without a flat survace or palm tool.• Improves cable performance by maintaining tight wire twists.• Exceeds TIA 568 standards.• No punchdown tool required to terminate cable.• Terminate 10-20% faster than with a standarded RJ45 punchdown tools.
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Category 6 Keystone Connector | Type | RJ45 Female |
Cable Type | Category 6 | Number of Positions | 8 |
Contacts | 50 µin 24K Hard Gold Over 70 - 100 µin Nickel Spring Wire, Phosphor Bronze Alloy with plated with 0.0001 µin Silicon alloy | Color | Blue |
Cable Size | 24-22 AWG | Number of Contacts | 8 |
Amperage Rating | 2.1 A at 72 °C | Contact Resistance | 20 mO (Maximum, Spring Wire Contact), 2.5 mO (maximum, IDC Contact) |
Finish | Injection Molded Plastic Etched with Diamond Core | Insertion Loss | 0.01 - 0.4 dB Typical |
Insulation Resistance | 500 mO | Mounting Type | Wallplate, Strap |
Plug Retention Force | 50 N at 60 sec | Temperature Rating | -10 to 60 °C |
Dimensions | 0.657 in x 0.866 in x 1.358 in | Environmental Conditions | 0 - 93% (Relative Humidity, Non-Condensing) |
Standards | UL Listed, RoHS Compliant | Application | For Residential |
UPC | 804428031062 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 | 120 - SKID - 120 | 8640 - SKID - 8640 |