![onqwp3560la](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331975214.jpg?preset=medium)
PASS & SEYMOUR WP3560LA Snap & Go Cat 6 Keystone Connector, Light Almond
Description
Save time and money on the jobsite with the new Snap and Go Cat 5e Keystone Connector. Never worry about not having a punchdown tool again with this amazing self terminating connector.FEATURES AND BENEFITS:• RoHS Compliant• Wire without a flat survace or palm tool.• Improves cable performance by maintaining tight wire twists.• Exceeds TIA 568 standards.• No punchdown tool required to terminate cable.• Terminate 10-20% faster than with a standarded RJ45 punchdown tools.
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Module | Type | RJ45 Female Cat 5e Keystone Insert |
Cable Type | 22-26 AWG Solid, Stranded Unshielded Twisted Pair | Color | Light Almond |
Contact Resistance | 20 mO, 2.5 mO | Finish | Gold |
Insertion Loss | 0.01 to 0.4 (typical) dB | Temperature Rating | 14 - 140 ®F |
Environmental Conditions | 0 - 93% | Standards | UL Listed, RoHS Compliant |
Application | Residential Applications | UPC | 804428031116 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 | 120 - SKID - 120 | 8640 - SKID - 8640 |