![orttj60013](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/309171400.jpg?preset=medium)
MIDDLE ATLANTIC TJ600-13 Ortronics Clarity 6 TracJack, T568A/B, 180 degree, Electrical Ivory
Description
Clarity 6 TracJack, ETL verified to TIA Category 6 component specification. Front-loading and front removable. New universal T568A/B wiring label and tapered wiring towers simplify termination. Center tuned to Clarity 6 patch cords for optimum performance. Center tuned design: Transparent interface with Clarity 6 cords. Easy lace IDC housing: Reduces wiring time. Easy to follow universal wiring label: Quick and user-friendly, eliminates confusion. Standard TracJack footprint: Fits in all TracJack faceplates and housings. Front removable: Less intrusive access for adds, moves, changes. Icon compatible, C6 Marking on jack face: Supports 606 designation requirements.
Specifications
Brand Name | Ortronics | Sub Brand | TracJack® |
Item Name | Modular Jack | Cable Type | Category 6 |
Number of Positions | 8 | Termination Style | RJ-45 |
Contacts | Beryllium Copper/Phosphor Bronze | Color | Electric Ivory |
Series/Model | Clarity | Cable Size | 26-22 AWG |
Number of Contacts | 8 | Material | High Impact Thermoplastic |
Temperature Rating | -10 to 60 °C | Dimensions | 0.73 in L x 1.06 in W x 0.92 in H |
For Use With | Faceplates and Housings | Standards | Buy American Act Compliant, ETL Listed, IEEE 802.3AF/802.3AT, 802.3 BT Type 3 and Type 4, FCC Part 68, Subpart F and IEC-603-7 Compliant, TIA-568.2-D, UL 1863, UL File Number E131600, UL 94V0 Flammability Rating, RoHS 2011/65/EU Compliant |
Application | For Commercial, Industrial |
Packages
1 - UNIT - 1 |