![lev61110rl6](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/394500006.jpg?preset=medium)
Cat6 Leviton eXtreme QuickPort Connector, Blue
Description
GigaMax® CAT 6+ Connector is designed to be used with all Leviton QuickPort® compatible products. The connector includes Levitons patented retention force technology which promotes consistent performance over the life of the system. It includes unique pair separation towers allowing for quicker and easier terminations. The connector is in a 180 degree configuration with the punch field in the back, allowing for rear termination. Dual-layer T568B/T568A wiring label simplifies punchdown, Terminates 26-22 AWG solid conductors.
Specifications
Brand Name | Leviton | Sub Brand | Extreme, QuickPort |
Item Name | Cat 6 Cable Connector | Type | RJ-45, Permanently Laser-Engraved, Fire-Retardant |
Cable Type | Category 6 | Number of Positions | 8 |
Termination Style | LSA | Color | Blue |
Cable Size | 22-26 AWG | Number of Contacts | 8 |
Material | High Quality Copper Alloy | Finish | Gold, Nickel Plated |
Mounting Type | Wallplate, Panel | Dimensions | 0.64 in W x 1.21 in D x 0.89 in H |
Environmental Conditions | UL 94 Requirements, V0 Rated Flammability | For Use With | Round Cable |
Standards | ANSI/TIA-568-C.2, ISO/IEC 11801 Class E, cULus Listed, ANSI/TIA-1096-A (Formerly FCC Part 68), CSA Certified, FCC Part 68 Compliant, NEC Article 800 Compliant | Application | Commercial |
UPC | 078477144657 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |