![lev61homre6](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/394500023.jpg?preset=medium)
LEVITON MANUFACTURING OF CANADA 61HOM-RE6 Leviton T568A Wiring HOME 6 Snap-In Jack, Black
Description
The HOME 6 connector provides network connections for CAT 6 UTP structured cabling systems in residential applications. The connectors support high megabit applications and meets channel-rated performance according to TIA CAT 6 standards. Individual port configurability allows specification flexibility. Robust one-piece lead-frame design.
Specifications
Brand Name | Leviton | Sub Brand | Home 6® |
Item Name | Category 6 Jack Connector | Type | Home 6 Quickport Connector |
Cable Type | Category 6 | Contacts | Phosphor Bronze |
Color | Black | Mounting Type | Surface/Flush/Snap-In |
Dimensions | 0.63 in W x 1.18 in D x 0.58 in H | Environmental Conditions | Flammability (Rated V-0 per UL94) |
Standards | TIA-568-C, cULus Listed, FCC Part 68 Compliant | Application | Residential |
UPC | 078477488775 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |