![lev61homrl6](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/394500026.jpg?preset=medium)
LEVITON MANUFACTURING OF CANADA 61HOM-RL6 Leviton T568A Wiring HOME 6 Snap-In Jack, Blue
Description
The HOME 6 connector provides network connections for CAT 6 UTP structured cabling systems in residential applications. The connectors support high megabit applications and meets channel-rated performance according to TIA CAT 6 standards. Individual port configurability allows specification flexibility. Robust one-piece lead-frame design.
Specifications
Brand Name | Leviton | Sub Brand | Home 6®, QuickPort |
Item Name | Category 6 Jack Connector | Type | Fire-Retardant, Lead-Frame Design, T568-A Wiring, Narrow Body |
Cable Type | Category 6 | Termination Style | IDC |
Contacts | Phosphor Bronze | Color | Blue |
Mounting Type | Surface, Flush | Dimensions | 0.63 in W x 1.18 in D x 0.58 in H |
Environmental Conditions | Flammability (Rated V-0 per UL94) | Standards | TIA-568-C, cULus Listed, FCC Part 68 Compliant |
Application | For Residential, Performance Supports High Megabit and Shared-Sheath | UPC | 078477488782 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |