![lev61homrt6](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/394500027.jpg?preset=medium)
Leviton T568A Wiring HOME 6 Snap-In Jack, Light Almond
Description
The HOME 6 connector provides network connections for CAT 6 UTP structured cabling systems in residential applications. The connectors support high megabit applications and meets channel-rated performance according to TIA CAT 6 standards. Individual port configurability allows specification flexibility. Robust one-piece lead-frame design.
Specifications
Brand Name | Leviton | Sub Brand | Home 6®, QuickPort |
Item Name | Category 6 Connector | Type | Fire-Retardant, Narrow Body, Robust 1-Piece Lead-Frame Design |
Termination Style | IDC, A/B | Contacts | Phosphor Bronze |
Color | Light Almond | Mounting Type | Surface, Flush |
Dimensions | 0.63 in W x 1.18 in D x 0.58 in H | Environmental Conditions | Flammability (Rated V-0 per UL94) |
Standards | TIA-568-C, cULus Listed, FCC Part 68 Compliant | Application | Residential, Performance Supports High Megabit and Shared-Sheath |
UPC | 078477488799 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |