![lev61tlsre6](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11536029.jpg?preset=medium)
LEVITON 61TLS-RE6 CONN RJ45 CAT6 TOOLLESSQUICKPORT HOME BLK
Description
The HOME 6 tool-free connector is designed to be used with all Leviton QuickPort® products. The connector supports high megabit applications such as Gigabit Ethernet. The connector features fast tool-free termination in residential applications. No punch down tool required for termination.
Specifications
Brand Name | Leviton | Sub Brand | Home 5e |
Item Name | Category 6 Jack Tool-Free Connector | Cable Type | Category 6 |
Termination Style | 110 IDC, Snap-In | Contacts | Phosphor Bronze |
Color | Black | Finish | Tin Plated |
Mounting Type | Surface/Flush | Dimensions | 0.64 in W x 1.46 in D x 0.58 in H |
Environmental Conditions | UL 94 Requirements, V0 Rated Flammability | Standards | TIA-568-C, cULus Listed, FCC Part 68 Compliant |
Application | Residential | UPC | 078477496183 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |