Abbotsford
pancj688tgvl

PANDUIT CJ688TGVL Mini-Com® UTP RJ45 Cat 6 TG Jack Module, Violet

Price $21.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:CJ688TGVL
Documents Documents

Description

Mini-Com® TX6™ PLUS UTP jack module with category-6/class-E, 8-position. It terminates solid, 4-pair, 22 to 26 AWG, 100 Ohm unshielded twisted pair cable and with out use of a punch down tool. UTP jack modules use a forward motion termination method to optimize performance by maintaining cable pair geometry while eliminating conductor untwist. It controls cable bend radius for long term installed performance. Optimizes performance by eliminating conductor untwist and reduces installation time. Conductor retention slots simplify jack module termination. -10 to 65°C Operating temperature.

Specifications

Brand Name Panduit Sub Brand Mini-Com
Item Name Category 6 UTP Jack Module Type (8) RJ45, Bus Jack, Unshielded
Termination Style Insulation Displacement Color Violet
Cable Size 26-22 AWG Material ABS, Polycarbonate
Temperature Rating 14 - 149 °F Dimensions 1.5 in L x 0.62 in W x 0.71 in H
Application Unshielded UPC 074983395521

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok