![pancj688tgwhc](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/324834593.jpg?preset=medium)
PANDUIT Mini-Com® UTP RJ45 Cat 6 TG Jack Module, White
Description
The Mini-ComĀ® Cat 6 UTP RJ45 TG Jack Module is designed to terminate 4-pair, 22-26 AWG twisted pair cable. Each module is 100% factory tested to exceed industry standard performance requirements. TG style termination eliminates the need for a termination tool. Each jack is individually serialized for traceability and is compatible with Mini-Com Modular Patch Panels and Faceplates. The jack module is white and includes 100 per package.
Specifications
Brand Name | Panduit | Sub Brand | Mini-Com |
Item Name | Category 6 UTP Jack Module | Type | Universal, Unshielded |
Cable Type | Category 6 | Number of Positions | 8 |
Color | White | Number of Contacts | 8 |
Material | ABS | Dimensions | 0.62 in W x 1.5 in D x 0.71 in H |
Application | Unshielded | UPC | 074983081950 |
Packages
24 - UNIT - (24) |