![pancj688tpwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12563017.jpg?preset=medium)
PANDUIT Mini-Com® UTP RJ45 Cat 6 TP-Style Jack Module, White
Description
Mini-Com® TX6™ PLUS UTP Jack module with ABS housing and polycarbonate wire cap. Category 6/class-E, 8-position, UTP jack module shall terminate solid, 4-pair, 24 to 22 AWG, 100 ohm unshielded twisted pair cable and shall not require use of a punch down tool. UTP jack modules shall use a forward motion termination method to optimize performance by maintaining cable pair geometry while eliminating conductor untwist. The termination cap shall be colour-coded white to designate Category 6 performance and shall include a universal label coded for T568A and T568B wiring schemes.
Specifications
Brand Name | Panduit | Sub Brand | Mini-Com |
Item Name | Category 6 UTP Jack Module | Type | RJ45, Unshielded, Universal |
Cable Type | Category 6 | Number of Positions | 8 |
Termination Style | Insulation Displacement | Color | White |
Cable Size | 22 - 24 AWG | Number of Contacts | 8 |
Material | ABS Module Housing, Plastic Wire Cap, Strain Relief Clip | Dimensions | 0.62 in W x 1.37 in D x 0.72 in H |
For Use With | Litz Wire Conductor, Round Cable, Solid Core | Standards | Exceeds Channel and Component Requirements of ANSI/TIA-568.2-D and ISO 11801 Standards for the Respective Category, Meets IEC 60603-7, Supports 2500 Connection Cycles with IEEE 802.3af / 802.3at and 802.3bt Type 3 and Type 4, UL 1863 and UL 2043 and RoHS |
Application | Unshielded | UPC | 074983992713 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |