![pannk688mblq](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/347981601.jpg?preset=medium)
PANDUIT NK688MBL-Q NetKey® Category 6 Punchdown Jack Module (25/Pack), Black
Description
Bulk pack of 25, Category 6, 8-position, 8-wire, keystone punchdown jack modules. Black.Category 6/Class E, 8-position keystone jack module terminates unshielded twisted 4-pair, 22 – 26 AWG, 100 ohm cable. Punchdown tool properly terminates each conductor for optimum performance. Universal label is color-coded T568A and T568B wiring schemes. Applications include:• Ethernet 10BASE-T, 100BASE-T (Fast Ethernet), and 1000BASE-T (Gigabit Ethernet)• 155 Mb/s ATM, 622 Mb/s ATM, 1.2 Gb/s ATM• Token Ring 4/16• Voice over internet protocol (VoIP)
Specifications
Brand Name | Panduit | Sub Brand | NetKey |
Item Name | Category 6 Punchdown Jack Module | Type | Unshielded |
Cable Type | Category 6 | Color | Black |
Cable Size | 24 - 22 AWG | Material | Copper |
Standards | Exceeds ANSI/TIA-568-C.2 Category 6 and ISO 11801 Class E Channel and Component Requirements at Swept Frequencies up to 250 MHz. Meets with ANSI/TIA-1096-A, Meets IEC 60603-7 and IEC 60512-99-001, Rated for 2500 Cycles with IEEE 802.3af/802.3at and Propo | Application | Unshielded |
UPC | 074983717576 |
Packages
25 - UNIT - (25) |