![pannk688mig](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/321912427.jpg?preset=medium)
PANDUIT NK688MIG NetKey Cat 6 Punchdown Jack, International Gray
Description
The NetKey® Cat 6 UTP RJ45 Punchdown Keystone Jack Module is designed to terminate 4-pair, 22-26 AWG twisted pair cable. Each module is 100% factory tested to exceed industry standard performance requirements. Contacts are plated with 50 microinches of gold for superior performance. Jacks are individually serialized, and are compatible with keystone interfaces such as NetKey® Faceplates, Modular Patch Panels, and Surface Mount Boxes. The module is international gray.
Specifications
Brand Name | Panduit | Sub Brand | NetKey |
Item Name | Category 6 UTP Jack Module | Type | 8-Wire, Keystone, Unshielded |
Cable Type | Category 6 | Number of Positions | 8 |
Termination Style | Punchdown | Contacts | Gold Plated |
Color | International Gray | Cable Size | 26-22 AWG |
Frequency Rating | Up to 250 MHz | Contact Resistance | 100 O |
Material | ABS/Polycarbonate | Insulation Resistance | > 500 MO |
Plug Insertion Life | > 2500 Mating Cycles | Temperature Rating | -10 to 65 °C |
Dimensions | 0.645 in W x 1.16 in D x 7/8 in H | Environmental Conditions | < 40 mO Humidity, < 40 mO Thermal Shock |
For Use With | T568A/T568B Cable | Standards | ANSI/TIA-568-C.2 Category 6 and ISO 11801 Class E, Meets with ANSI/TIA-1096-A, IEC 60603-7 and IEC 60512-99-001, IEEE 802.3af/802.3at, 802.3bt, NEMA Type 3 and Type 4 Rated, UL 1863 and CAN/CSA-C22.2 UL File Number E129886 RoHS Compliant |
Application | For Ethernet 10BASE-T, 100BASE-T (Fast Ethernet) and 1000BASE-T (Gigabit Ethernet), 155 Mbps ATM, 622 Mbps ATM, 1.2 Gbps ATM, Token Ring 4/16, Voice Over Internet Protocol (VoIP) | UPC | 074983574759 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |